SMC ZP3E-YF63BMNJB10 VACUUM PAD

Heavy-duty, Ball Joint with Buffer - ZP3E-YF*BM

See technical informationSee documents
References
SMC:ZP3E-YF63BMNJB10
Rubix:394A1336
Manufacturer :ZP3E-YF63BMNJB10
brand logo
Technical specifications
Materialnbr
Diameter63 mm
Shapebellow
See all Specifications
Documents

Product details : SMC ZP3E-YF63BMNJB10 VACUUM PAD


To be used when no space to install a buffer or when the adsorption surface is slanted

Strengths

Pad Sizes: Ø 32 - Ø 125 mm Shapes: Flat Type with Groove, Bellows Type with Ribs and Groove Materials: NBR, Silicone Rubber, Urethane Rubber, FKM, Mark-free NBR Options: Female Thread Buffer Lateral Vacuum Inlet with Ball Joint.

Technical specifications


Attributes
Materialnbr
Diameter63 mm
Shapebellow
Typevacuum pad
Show UNSPSC/ECL@SS
£ 82.22 excl. VAT
/ Each
£ 98.66 incl. VAT
  • Usually arrives within 14 working days