SMC ZP2-11ANS VACUUM PAD


Vacuum Pad

References
smc:ZP2-11ANS
rubix:2610722
brand logo
brand logo
Technical specifications
Materialsilicone rubber
Diameter11 mm
Shaperound
See all Specifications

Product details : SMC ZP2-11ANS VACUUM PAD


For spherical workpieces or workpieces with inclined surfaces
•Sizes: Ø 0.8 to Ø 1.1
•Shapes: Nozzle Type
•Materials: NBR, Silicone Rubber, Urethane Rubber, FKM, Conductive NBR, Conductive Silicone Rubber
•High Flexibility.

Pad Diameter: 1.1mm
Material: S (Silicon Rubber)

Strengths

•Heavy duty vacuum pad
Replacement part
Pad diameters from 40mm to 125mm

Technical specifications


Attributes
Logistics dimensions (L x W x H)4x8x4 mm
Logistic Weight1 g
Materialsilicone rubber
Diameter11 mm
Shaperound
Typenozzle pad
Threading diameter4 mm
Show UNSPSC/ECL@SS
£ 4.82 excl. VAT
/ Each
£ 5.78 incl. VAT
  • Delivery usually within ( 4 ) days