FESTO 190999 SUCTION CUP WITHOUT CONNECTOR ESV-60-SN
ESV vacuum cups
See technical informationSee documentsReferences
Festo:ESV-60-SN
Rubix:133A1161
Manufacturer :190999
EAN:4052568043261

Documents
Product details : FESTO 190999 SUCTION CUP WITHOUT CONNECTOR ESV-60-SN
Vacuum Suction cup ESV-60-SN Wearing part, easily replaceable Min. workpiece radius=350 mm, Suction cup diameter=60 mm, Suction cup volume=3,953 cm3, Position of Connection=on top, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 25,4 g |
|---|---|
| Material | nitrile rubber |
| Diameter | 60 mm |
| Shape | round |
| Type | esv |
Show UNSPSC/ECL@SS
£ 13.70 excl. VAT
/ Each
£ 16.44 incl. VAT
- Delivery usually within ( 2 ) days