SMC ZPR20CSK10-04-A10 VACUUM PAD
With Lock Ring & Buffer - ZPR (U,C)(J,K)
See technical informationSee documentsReferences
SMC:ZPR20CSK10-04-A10
Rubix:394A1305
Manufacturer :ZPR20CSK10-04-A10

Documents
Product details : SMC ZPR20CSK10-04-A10 VACUUM PAD
For the adsorption of general workpieces
Strengths
Pad Sizes: Ø 2 - Ø 50 mm
Shapes: Flat Type, Flat Type with Ribs
Materials: Fluoro Rubber, Inductive NBR, Inductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber
Options: One-touch Fitting Lateral Vacuum Inlet.
Technical specifications
Attributes
| Material | silicone rubber |
|---|---|
| Diameter | 20 mm |
| Shape | round |
| Type | vacuum pad |
Show UNSPSC/ECL@SS
£ 52.39 excl. VAT
/ Each
£ 62.87 incl. VAT
- Delivery usually within ( 19 ) days