SMC ZPT20BSJ10-B5-A10 VERTICAL ENTRY V/PAD & BUFFER


With Lock Ring & Buffer - ZPT (B)(J,K)

References
smc:ZPT20BSJ10-B5-A10
rubix:394A2622
manufacturer :ZPT20BSJ10-B5-A10
brand logo
brand logo
Technical specifications
Materialsilicone rubber
Diameter20 mm
Shapebellow
See all Specifications

Product details : SMC ZPT20BSJ10-B5-A10 VERTICAL ENTRY V/PAD & BUFFER


To be used when no space to install a buffer or when the adsorption surface is slanted

Strengths

Pad Sizes: Ø 6 - Ø 50 mm Shapes: Bellows Type Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber Options: Female Thread, One-touch and Barb Fitting Buffer Vertical Vacuum Inlet.

Technical specifications


Attributes
Materialsilicone rubber
Diameter20 mm
Shapebellow
Typevacuum pad
Metrical Diameter22 mm
Show UNSPSC/ECL@SS
£ 27.87 excl. VAT
/ Each
£ 33.44 incl. VAT
  • Usually arrives within 14 working days