SMC ZP3M-T63RFS-BG02-MF VACUUM PAD
Bowl Shape with Non-Slip Feature – ZP3M
See technical informationSee documentsReferences
SMC:ZP3M-T63RFS-BG02-MF
Rubix:394A1989
Manufacturer :ZP3M-T63RFS-BG02-MF

Documents
Product details : SMC ZP3M-T63RFS-BG02-MF VACUUM PAD
For the adsorption of oily flat and curved workpieces
Strengths
Pad sizes: Ø 32, Ø 40, Ø 50, Ø 63, Ø 80, Ø 100
Non-slip special ribs
Material: FS61 (Fluoro-based rubber)
Pad hardness (Shore A: ±5°): 60º
Surface operating temperature range: 0 to 200 ºC
Adapter operating temperature range: 0 to 150 ºC
Mesh filter opening: 250 μm
Options: male and female thread and square vertical vacuum inlet.
Technical specifications
Attributes
| Material | fluororubber |
|---|---|
| Diameter | 63 mm |
| Shape | round |
| Type | suction cup |
Show UNSPSC/ECL@SS
£ 72.40 excl. VAT
/ Each
£ 86.88 incl. VAT
- Usually arrives within 14 working days