Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Vacuum technology
Suction cups and soft grippers
SMC ZPR25CS-06-B6 VACUUM PAD
SMC ZPR25CS-06-B6 VACUUM PAD
With Lock Ring - ZPR (U,C)
References
smc:
00234963
rubix:
394A0840
Technical specifications
Material
Silicone Rubber
Diameter
25
mm
Shape
Other
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC ZPR25CS-06-B6 VACUUM PAD
For the adsorption of general workpieces
Strengths
Pad Sizes: Ø 2 - Ø 50 mm
Shapes: Flat Type, Flat Type with Ribs
Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber Options: One-touch Fitting Lateral Vacuum Inlet.
Technical specifications
Attributes
Material
Silicone Rubber
Diameter
25
mm
Shape
Other
Type
Vacuum Pad
Metrical Diameter
28
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.60
excl. VAT
/
Each
£
25.92
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SMC ZP3-T08BGS-A5 VACUUM PAD
SMC ZP3-T06BGNJ10-B5 VACUUM PAD
SMC ZPT2004UNK10-06-A8 VACUUM PAD
FESTO 191040 SUCTION CUP WITHOUT CONNECTOR ESV-60-EU
SMC ZP3E-T63BMN-B18 VACUUM PAD
SMC ZPT1-A5 VACUUM PAD
SMC ZP3E-TF63UMN-AL16 VACUUM PAD
SMC ZP3E-80UMN VACUUM PAD
SMC ZPT40FU-B5-A14 BALL JOINT VACUUM PAD WITH BUF
SMC ZPT13CS-B6 VACUUM PAD
SMC ZP2-4020WS VACUUM PAD
SMC XT661-6A-R NON CONTACT GRIPPER
AVENTICS 1820415174
SMC ZPT20CNK10-B5-A10 VACUUM PAD
AVENTICS 1820455091