Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Vacuum technology
Suction cups and soft grippers
SMC ZPT13CS-B6 VACUUM PAD
SMC ZPT13CS-B6 VACUUM PAD
Vacuum Pad
References
smc:
ZPT13CS-B6
rubix:
2611000
Technical specifications
Material
Silicon (SI)
Type
Flat with ribs
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC ZPT13CS-B6 VACUUM PAD
For the adsorption of general workpieces
•Pad Sizes: Ø 2 - Ø 50 mm
•Shapes: Flat Type, Flat Type with Ribs
•Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber
•Options: Male and Female Thread Vertical Vacuum Inlet.
Pad Diameter: ø13
Pad Styles: C (Flat w/Ribs)
Material: S (Silicon Rubber)
Vacuum Entry: B6 (Female Thread M6X1)
Technical specifications
Attributes
Logistics dimensions (L x W x H)
15
x
21
x
15
mm
Logistic Weight
6
g
Material
Silicon (SI)
Type
Flat with ribs
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.63
excl. VAT
/
Each
£
12.76
incl. VAT
Delivery usually within (
4
) days
Select variants (2)
Add to cart
Check our products from related categories
SMC ZP80HBS VACUUM PAD HEAVY DUTY BELLOWS
SMC XT661-6A-L NON-CONTACT GRIPPER CYCLONE TYPE
SMC ZPB1J6-B5 VACUUM PAD
SMC ZP3E-T40UMN-B8 VACUUM PAD
SMC ZP3E-TF80BMN-B12 VACUUM PAD
SMC ZPT16BNJ10-04-A10 VACUUM PAD
SMC ZP3-Y10UMHSJ3-B5 VACUUM PAD
SMC ZPT02UN-A5 VACUUM PAD
FESTO 190980 SUCTION CUP WITHOUT CONNECTOR ESV-20-SU
SMC ZPT2004UNK25-04-A8 VACUUM PAD
SMC ZPT06BN-B4 VERTICAL ENTRY VACUUM PAD
SMC ZP3-Y06UMHSK10-B5 VACUUM PAD
SMC ZP2-B06EUN VACUUM PAD
SMC ZP3P-T35PTSFJ20-B01 GROOVE & BUFFER - ZP3P
AVENTICS 1820455076