FESTO 191040 SUCTION CUP WITHOUT CONNECTOR ESV-60-EU
ESV vacuum cups
See technical informationSee documentsReferences
Festo:ESV-60-EU
Rubix:120A5790
Manufacturer :191040
EAN:4052568079048

Documents
Product details : FESTO 191040 SUCTION CUP WITHOUT CONNECTOR ESV-60-EU
Vacuum Suction cup ESV-60-EU Wearing part, easily replaceable Min. workpiece radius=120 mm, Suction cup diameter=60 mm, Suction cup volume=14,445 cm3, Position of Connection=on top, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 29,1 g |
|---|---|
| Material | polyurethane |
| Diameter | 60 mm |
| Shape | round |
| Type | esv |
Show UNSPSC/ECL@SS
£ 28.63 excl. VAT
/ Each
£ 34.36 incl. VAT
- Delivery usually within ( 2 ) days