SMC ZPT20BN-B6 VACUUM PAD


With Lock Ring - ZPT (B)

References
smc:00219111
rubix:394A0931
brand logo
brand logo
Technical specifications
MaterialNBR
Diameter20 mm
ShapeBellow
See all Specifications

Product details : SMC ZPT20BN-B6 VACUUM PAD


To be used when no space to install a buffer or when the adsorption surface is slanted

Strengths

Pad Sizes: Ø 6 - Ø 50 mm Shapes: Bellows Type Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber Options: Male and Female Thread Vertical Vacuum Inlet.

Technical specifications


Attributes
MaterialNBR
Diameter20 mm
ShapeBellow
TypeVacuum Pad
Metrical Diameter22 mm
Show UNSPSC/ECL@SS
£ 14.02 excl. VAT
/ Each
£ 16.82 incl. VAT
  • Usually arrives within 14 working days