SMC ZPT08BS-A6 VACUUM PAD


With Lock Ring - ZPT (B)

References
smc:ZPT08BS-A6
rubix:394A2045
manufacturer :ZPT08BS-A6
brand logo
brand logo
Technical specifications
Materialsilicone rubber
Diameter8 mm
Shapebellow
See all Specifications

Product details : SMC ZPT08BS-A6 VACUUM PAD


To be used when no space to install a buffer or when the adsorption surface is slanted

Strengths

Pad Sizes: Ø 6 - Ø 50 mm Shapes: Bellows Type Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber Options: Male and Female Thread Vertical Vacuum Inlet.

Technical specifications


Attributes
Materialsilicone rubber
Diameter8 mm
Shapebellow
Typevacuum pad
Metrical Diameter9 mm
Show UNSPSC/ECL@SS
£ 9.15 excl. VAT
/ Each
£ 10.98 incl. VAT
  • Usually arrives within 14 working days