SMC ZPT20BN-A8 VACUUM PAD VERTICAL BELLOW NBR
With Lock Ring - ZPT (B)
See technical informationSee documentsReferences
SMC:ZPT20BN-A8
Rubix:394A2556
Manufacturer :ZPT20BN-A8
EAN:3618036450668

Documents
Product details : SMC ZPT20BN-A8 VACUUM PAD VERTICAL BELLOW NBR
To be used when no space to install a buffer or when the adsorption surface is slanted
Strengths
Pad Sizes: Ø 6 - Ø 50 mm
Shapes: Bellows Type
Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber
Options: Male and Female Thread Vertical Vacuum Inlet.
Technical specifications
Attributes
| Material | nbr |
|---|---|
| Diameter | 20 mm |
| Shape | bellow |
| Type | vacuum pad |
Show UNSPSC/ECL@SS
£ 14.08 excl. VAT
/ Each
£ 16.90 incl. VAT
- Usually arrives within 14 working days