SMC ZPT10DS-A5 VERTICAL ENTRY VACUUM PAD
With Lock Ring - ZPT (D)
See technical informationSee documentsReferences
SMC:ZPT10DS-A5
Rubix:394A2650
Manufacturer :ZPT10DS-A5
EAN:3618036452662

Documents
Product details : SMC ZPT10DS-A5 VERTICAL ENTRY VACUUM PAD
Appropriate for workpieces with curved surfaces
Strengths
Pad Sizes: Ø 10 - Ø 40 mm
Shapes: Deep Type
Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber
Options: Male and Female Thread Vertical Vacuum Inlet.
Technical specifications
Attributes
| Material | silicone rubber |
|---|---|
| Diameter | 10 mm |
| Shape | deep |
| Type | vacuum pad |
Show UNSPSC/ECL@SS
£ 13.63 excl. VAT
/ Each
£ 16.36 incl. VAT
- Usually arrives within 14 working days