SMC ZP2-B02MUS VACUUM PAD


Vacuum Pad

References
smc:ZP2-B02MUS
rubix:2610776
brand logo
brand logo
Technical specifications
ShapeRound
TypeVacuum Pad
See all Specifications

Product details : SMC ZP2-B02MUS VACUUM PAD


For spherical workpieces or workpieces with inclined surfaces
•Pad Sizes: Ø 2 - Ø 15 mm
•Shapes: Flat Type
•Materials: NBR, Silicone Rubber, Urethane Rubber, FKM, Conductive NBR, Conductive Silicone Rubber
•High Flexibility.

Pad Diameter: 2mm (Blast Type)
Pad Type: MU
Material: S (Silicon Rubber)

Strengths

Vacuum pad with locking ring
Replacement part
Pad diameters from 2mm to 50mm
Flat, ribbed, deep, and bellows pad styles
Six different materials available

Technical specifications


Attributes
Logistics dimensions (L x W x H)4x4x4 mm
Logistic Weight1 g
ShapeRound
TypeVacuum Pad
Show UNSPSC/ECL@SS
£ 3.22 excl. VAT
/ Each
£ 3.86 incl. VAT
  • Delivery usually within ( 4 ) days