SMC ZP2-B20MBS VACUUM PAD


Vacuum Pad

References
smc:ZP2-B20MBS
rubix:2610816
brand logo
brand logo
Technical specifications
MaterialSilicone Rubber
Diameter20 mm
ShapeRound
See all Specifications

Product details : SMC ZP2-B20MBS VACUUM PAD


For spherical workpieces or workpieces with inclined surfaces
•Pad Sizes: Ø 4 - Ø 20 mm
•Shapes: Bellows Type
•Materials: NBR, Silicone Rubber, Urethane Rubber, FKM, Conductive NBR, Conductive Silicone Rubber
•Options: Male and Female Thread Vertical Vacuum Inlet
•High Flexibility.

Pad Diameter: 20mm (Blast Type)
Material: S (Silicon Rubber)

Strengths

•Heavy duty vacuum pad
Replacement part
Pad diameters from 40mm to 125mm

Technical specifications


Attributes
Logistics dimensions (L x W x H)21x21x13 mm
Logistic Weight1 g
MaterialSilicone Rubber
Diameter20 mm
ShapeRound
TypeBellows Pad
Threading diameter15 mm
Show UNSPSC/ECL@SS
£ 8.08 excl. VAT
/ Each
£ 9.70 incl. VAT
  • Delivery usually within ( 4 ) days