References
SMC:ZPT16DS-A5
Rubix:394A2508
Manufacturer :ZPT16DS-A5

Documents
Product details : SMC ZPT16DS-A5 VACUUM PAD
Appropriate for workpieces with curved surfaces
Strengths
Pad Sizes: Ø 10 - Ø 40 mm
Shapes: Deep Type
Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber
Options: Male and Female Thread Vertical Vacuum Inlet.
Technical specifications
Attributes
| Material | silicone rubber |
|---|---|
| Diameter | 16 mm |
| Shape | deep |
| Type | vacuum pad |
Show UNSPSC/ECL@SS
£ 13.83 excl. VAT
/ Each
£ 16.60 incl. VAT
- Usually arrives within 14 working days