References
Piab:3150287S
Rubix:121A3794
Manufacturer :3150287S



Documents
Product details : PIAB B8 SUCTION CUP 3150287S
Piab’s silicone bellow suction cup is designed for superior flexibility and adaptability in challenging material handling tasks. The soft silicone construction ensures a gentle grip. It's bellow design allows for excellent compensation of height differences and effective handling of uneven objects. Durable and resistant to chemicals, the silicone bellow suction cup delivers reliable, safe, and efficient performance in demanding automation environments.
Suction cup B8.20
Strengths
Made from high quality silicone for safe and efficient handling
Excellent flexibility for adapting to uneven surfaces
Resistant to chemicals and high temperatures
Bellow design compensates for height variations
Suitable for plastics, sheet metal and packaging application
Technical specifications
Attributes
| Material | silicone (sil) |
|---|---|
| Diameter | 8 mm |
| Shape | bellow |
| Type | without fittings |
| Min. temperature | -40 °C |
| Max. temperature | 200 °C |
Show UNSPSC/ECL@SS
£ 7.25 excl. VAT
/ Each
£ 8.70 incl. VAT
- In stock: Next day delivery