HELLYHAN 77481_990-C48 WOMENS LUNA CONS PANT BLACK W36
Womens Luna Construction Stretch Work Trousers
See technical informationReferences
Helly Hansen:77481_990-C48
Rubix:242A6241
Manufacturer :77481_990-C48
EAN:7040056308067

Product details : HELLYHAN 77481_990-C48 WOMENS LUNA CONS PANT BLACK W36
Designed for the women on site who need a durable, but comfortable pant. With its hanging pockets, reinforced knees and female fit, the Luna Construction Pant has the functionality needed to get the job done.
Hanging pockets with double lined bottom and nylon webbing for durability. Hand pockets. Broad center back belt loop for extra stability and strength. Back pockets. YKK® zipper. Gusset in crotch for freedom of movement. Plastic covered metal buttons. Thigh pocket with fastener closure. ID card loop. Ruler pocket. Reinforcement fabric at knee and bottom hem. Articulated knees for optimal mobility. Knee Pad pockets accessible from the inside. Knee Pad position can be adjusted by 5 cm for optimal mobility. Possibility to increase leg length by 5cm. Tonal logos
Hanging pockets with double lined bottom and nylon webbing for durability. Hand pockets. Broad center back belt loop for extra stability and strength. Back pockets. YKK® zipper. Gusset in crotch for freedom of movement. Plastic covered metal buttons. Thigh pocket with fastener closure. ID card loop. Ruler pocket. Reinforcement fabric at knee and bottom hem. Articulated knees for optimal mobility. Knee Pad pockets accessible from the inside. Knee Pad position can be adjusted by 5 cm for optimal mobility. Possibility to increase leg length by 5cm. Tonal logos
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | 48 |
| Main material | cotton |
| Secondary colour | no secondary color |
| Material | 79% cotton 18% polyester, 3% elastan |
Show UNSPSC/ECL@SS
£ 73.75 excl. VAT
/ Each
£ 88.50 incl. VAT
- Usually arrives within 14 working days
