MASCOT 00909 COMO JACKET ANTH/BLACK 53.5

Work jacket Como anthracite/black

See technical information

References

Mascot:00909-430-8889-C68
Rubix:378A9803
EAN:5708628332972
Work jacket Como 00909-430-8889 / C68

Technical specifications

Colourgrey
Size68
Main materialpolyester
See all Specifications

Product details : MASCOT 00909 COMO JACKET ANTH/BLACK 53.5


Durable triple stitched seams that extend the product life. Fastening with zip and storm flap with press studs. Individual adjustment with adjustable waist. Adjustable cuffs. Pleat in the back for greater freedom of movement.

Technical specifications


Attributes
Logistic Weight1060 g
Colourgrey
Size68
Main materialpolyester
Secondary colourblack
Material65% polyester/35% cotton
Grammage310 g/m²
£ 77.58 excl. VAT
/ Each
£ 93.10 incl. VAT
  • Usually arrives within 14 working days

Size

68