MASCOT 15909 FORSTER JACKET HV ORG/DNAVY 3XL
Work jacket Forster orange/dark navy
See technical informationReferences
Mascot:15909-948-14010-3XL
Rubix:378A9968
EAN:5711074313716

Product details : MASCOT 15909 FORSTER JACKET HV ORG/DNAVY 3XL
No seams on the top of the shoulders: prevents water from penetrating. Inside straps for attaching MASCOT® Bendigo holster pockets. The dark contrast is placed where the clothing is most exposed to dirt. Additional safety with vertical reflective strips that connect with the horizontal reflectors. Slits in the sleeves allow you to easily roll them up.
Technical specifications
Attributes
| Logistic Weight | 1300 g |
|---|---|
| Colour | orange |
| Size | 3xl |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | navy |
| Grammage | 285 g/m² |
| Material | 80% polyester/20% cotton |
Show UNSPSC/ECL@SS
£ 108.91 excl. VAT
/ Each
£ 130.69 incl. VAT
- Usually arrives within 14 working days
