MASCOT 12109 MAINZ JACKET DNAVY S

Work jacket Mainz dark navy

See technical information
References
Mascot:12109-203-010-S
Rubix:379A0133
EAN:5711074042302
Work jacket Mainz 12109-203-010 / S
Technical specifications
Colournavy
Sizes
Main materialpolyester
See all Specifications

Product details : MASCOT 12109 MAINZ JACKET DNAVY S


Contains TENCEL® which makes the fabric cooler, soft and highly moisture absorbing. Durable triple stitched seams that extend the product life. Easy access to phone pocket inside the breast pocket. Form cut sleeves with great freedom of movement. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight1030 g
Colournavy
Sizes
Main materialpolyester
Secondary colourno secondary color
Material70% polyester/30% lyocell (tencel®)
Grammage340 g/m²
Show UNSPSC/ECL@SS
£ 79.57 excl. VAT
/ Each
£ 95.48 incl. VAT
  • Usually arrives within 14 working days

Size

Select variants (8)