MASCOT 10509 ROCKFORD JACKET BLACK 3XL


Work jacket Rockford Black

References
mascot:10509-442-09-3XL
rubix:378A9855
ean:5707209813473
Work jacket Rockford 10509-442-09 / 3XL
brand logo
Technical specifications
ColourBlack
Size3XL
Main materialPolyester
See all Specifications

Product details : MASCOT 10509 ROCKFORD JACKET BLACK 3XL


Durable triple stitched seams on arms, shoulders and at the sides extending the products lifetime. Fastening with zip, storm flap and hidden press studs to avoid stratching. D-ring for keys or ID cards. Form cut sleeves with great freedom of movement. Individual adjustment with adjustable waist.

Technical specifications


Attributes
Logistic Weight860 g
ColourBlack
Size3XL
Main materialPolyester
Material65% polyester/35% cotton
Grammage270 g/m²
Show UNSPSC/ECL@SS
£ 83.53 excl. VAT
/ Each
£ 100.24 incl. VAT
  • Usually arrives within 14 working days