MASCOT 12307 TRENTON JACKET DNAVY L


Work jacket Trenton dark navy

References
mascot:12307-630-010-L
rubix:378A9881
ean:5707209956460
Work jacket Trenton 12307-630-010 / L
brand logo
Technical specifications
ColourNavy
SizeL
Main materialCotton
See all Specifications

Product details : MASCOT 12307 TRENTON JACKET DNAVY L


Durable triple stitched seams on arms, shoulders and at the sides extending the products lifetime. Fastening with zip, storm flap and hidden press studs to avoid stratching. D-ring for keys or ID cards. Form cut sleeves with great freedom of movement. Individual adjustment with adjustable waist.

Technical specifications


Attributes
Logistic Weight920 g
ColourNavy
SizeL
Main materialCotton
Material100% cotton
Grammage350 g/m²
Show UNSPSC/ECL@SS
£ 58.95 excl. VAT
/ Each
£ 70.74 incl. VAT
  • Usually arrives within 14 working days