MASCOT 12307 TRENTON JACKET DNAVY XL


Work jacket Trenton dark navy

References
mascot:12307-630-010-XL
rubix:378A9884
ean:5707209956545
Work jacket Trenton 12307-630-010 / XL
brand logo
Technical specifications
Colournavy
Sizexl
Main materialcotton
See all Specifications

Product details : MASCOT 12307 TRENTON JACKET DNAVY XL


Durable triple stitched seams on arms, shoulders and at the sides extending the products lifetime. Fastening with zip, storm flap and hidden press studs to avoid stratching. D-ring for keys or ID cards. Form cut sleeves with great freedom of movement. Individual adjustment with adjustable waist.

Technical specifications


Attributes
Logistic Weight960 g
Colournavy
Sizexl
Main materialcotton
Material100% cotton
Grammage350 g/m²
Show UNSPSC/ECL@SS
£ 58.95 excl. VAT
/ Each
£ 70.74 incl. VAT
  • Usually arrives within 14 working days