MASCOT 10109 TULSA JACKET BLACK 4XL


Work jacket Tulsa Black

References
mascot:10109-154-09-4XL
rubix:378A9816
ean:5707209812230
Work jacket Tulsa 10109-154-09 / 4XL
brand logo
Technical specifications
Colourblack
Size4xl
Main materialpolyester
See all Specifications

Product details : MASCOT 10109 TULSA JACKET BLACK 4XL


Durable triple stitched seams on arms, shoulders and at the sides extending the products lifetime. Protected zipped pocket under storm flap makes it easy to access contents without unzipping the jacket. Form cut sleeves with great freedom of movement. Back piece is a little longer than the front piece. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight960 g
Colourblack
Size4xl
Main materialpolyester
Material65% polyester/35% cotton
Grammage260 g/m²
Show UNSPSC/ECL@SS
£ 84.52 excl. VAT
/ Each
£ 101.42 incl. VAT
  • Usually arrives within 14 working days