Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 07379 LINDOS TROUSERS W/H PCTS DNAVY 34.5R
MASCOT 07379 LINDOS TROUSERS W/H PCTS DNAVY 34.5R
Workwear trousers Mascot
References
mascot:
07379-154-010-82C50
rubix:
380A1210
ean:
5707209599285
Technical specifications
Colour
navy
Size
82c50
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 07379 LINDOS TROUSERS W/H PCTS DNAVY 34.5R
Technical specifications
Attributes
Logistic Weight
920
g
Colour
navy
Size
82c50
Main material
polyester
Grammage
260
g/m²
Material
65% polyester/35% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
88.45
excl. VAT
/
Each
£
106.14
incl. VAT
Usually arrives within 14 working days
Select variants (32)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 10179 HOUSTON TROUSERS W/K PCTS DANTH 31.5T
MASCOT 18778 UNIQUE LADIES TROUSERS DNAVY 24R
ORN 8900 SCRUB TROUSERS BOTTLE 3XL 8900-BG-UH-3XL
MASCOT 08131 RONDA TROUSERS W/H PCTS NAVY 28R
ORN 2500 CONDOR COMBAT TROUSER ROYAL 34R
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS NUT BROWN/BLACK 28R
MASCOT 00979 TORINO TROUSERS W/K PCTS NAVY/ROYAL 52.5T
"REGATTA TRJ330R ACTION TROUSERS NAVY 38"" R"
"REGATTA TRJ500R PRO CARGO TROUSERS NAVY 34"" R"
ORN 2300R HERON EARTHPRO RCS COMBAT TROUSER BLACK 28R
HELLYHAN 77590_991-C44 WOMENS LUNA BRZ CONS PANT BLACK W33
ORN 2500 CONDOR COMBAT TROUSER NAVY 58T
ORN 2600 KEA ACTION TROUSER BLACK 34T
MASCOT 12079 DORTMUND TROUSERS W/T PCTS DANTH/BLACK 40.5R
"REGATTA TRJ393S INFILTRATE STRETCH TROUSERS IRON/BLACK 42"" S"