Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 07379 LINDOS TROUSERS W/H PCTS DNAVY 50.5R
MASCOT 07379 LINDOS TROUSERS W/H PCTS DNAVY 50.5R
Workwear trousers Mascot
References
mascot:
07379-154-010-82C66
rubix:
380A1219
ean:
5707209599469
Technical specifications
Colour
navy
Size
82c66
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 07379 LINDOS TROUSERS W/H PCTS DNAVY 50.5R
Technical specifications
Attributes
Logistic Weight
1000
g
Colour
navy
Size
82c66
Main material
polyester
Grammage
260
g/m²
Material
65% polyester/35% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
115.00
excl. VAT
/
Each
£
138.00
incl. VAT
Usually arrives within 14 working days
Select variants (32)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS BORDEAUX/STONE GREY 28.5R
MASCOT 18078 ACCELERATE LADIES TROUSERS W/K PCTS D'NAVY 8R
"REGATTA TRJ331R LINED ACTION TROUSERS NAVY 30"" R"
MASCOT 05279 FARO TROUSERS W/T PCTS DNAVY 28.5R
MASCOT 05279 FARO TROUSERS W/T PCTS BLACK 44.5T
HELLYHAN 77408_990-C46 OXFORD 4X CARGO PANT BLACK W33
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS FOREST GREEN 32.5T
MASCOT 18279 ACCELERATE TROUSERS W/T PCTS BLACK 38.5T
HELLYHAN 77581_990-C60 KENSINGTON CNCT SOFTS PANT BLACK W44
ORN 6900 HI-VIS VULTURE BALLISTIC TROUSER ORANGE 30T
ORN 2260R LADIES HAWK EARTHPRO GRS TROUSER BLACK 8R
MASCOT 03079 TOLEDO TROUSERS W/T PCTS NAVY 42.5R
MASCOT 22059 CUSTOMIZED FUNCTIONAL TROUSERS BLACK 30.5S
"REGATTA TRJ330S ACTION TROUSERS BLACK 42"" S"
MASCOT 12679 MANNHEIM TROUSERS W/K PCTS BLACK/D'ANTH 36.5R