SPARTEX 57965 WORKS EXIT 600X450MM CLASS RA1 ZINTEC 5: MISCELLANEOUS
Works exit
See technical informationReferences
Product details : SPARTEX 57965 WORKS EXIT 600X450MM CLASS RA1 ZINTEC 5: MISCELLANEOUS
Car park and site traffic signs designed to improve safety and inform drivers and pedestrians of required actions or potential dangers
Material Options Explained
Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.
Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.
Aluminium: 0.9mm aluminium with a gloss white powder coated face. Suitable for both internal and external applications. Excellent weathering and UV resistance provides a long-life product.
Class RA1: Manufactured from 3mm traffic grade Aluminium Composite, a light weight and weather resistant material ideal for external use. (Temporary road traffic sign)
Technical specifications
- Usually arrives within 14 working days

