Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Chain hoists and trolleys
(32)
Spring balancers and dynamometers
(13)
Lifting slings and round slings
(152)
Lifting chains, lifting links and lifting hooks
(133)
Hoisting cables, wire rope hoists, winches, tensioners and ropes
(100)
Lifting clamps, lifting attachments, lifting structures and cranes
(186)
Stowing systems
(39)
Lifting equipment
(60)
See Hoisting, lifting and pulling equipment
< Back
Rubix Categories
Equipment
Hoisting, lifting and pulling equipment
Lifting clamps, lifting attachments, lifting structures and cranes
Workshop cranes
Workshop crane
FACOM DL.1GP HYDRAULIC HAND-OPERATED JACK 1T CAPACITY, 2500MM LIFT
FACOM DL.1GP HYDRAULIC HAND-OPERATED JACK 1T CAPACITY, 2500MM LIFT
Workshop Crane
References
facom:
DL.1GP
rubix:
247A1615
ean:
3662424059971
Technical specifications
Safe working load SWL
1000
kg
Width
450
mm
Length
2500
m
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FACOM DL.1GP HYDRAULIC HAND-OPERATED JACK 1T CAPACITY, 2500MM LIFT
Strengths
•Folding workshop crane
Tool-free jib extension
Rotating controller with double acting for quick lift
Easy use and pivoting rear wheels
Wheels for low rolling noise
Jack with anti-overload valve
Technical specifications
Attributes
Logistic Weight
80000
g
Safe working load SWL
1000
kg
Width
450
mm
Length
2500
m
Weight
80
kg
2500
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
572.08
excl. VAT
/
Each
£
686.50
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BAHCO BH6FC1000 1T FOLDABLE CRANE 88MM
CLARKE 1 TONNE CRANE 7611005
BAHCO BH6FC1000 1T FOLDABLE CRANE 88MM
CLARKE 1 TONNE CRANE 7611005