Workshop cranes
Filter Options
CATEGORIES
workshop crane (2)
Brand
bahco
(1)
facom
(1)
2 Product(s) with 2 variant(s):
FACOM DL.1GP HYDRAULIC HAND-OPERATED JACK 1T CAPACITY, 2500MM LIFT
- facom:DL.1GP
- rubix:247A1615
- ean:3662424059971
- In stock: Next day delivery
- Safe working load SWL:1000 kg
£ 572.08 excl. VAT
/ Each
BAHCO BH6FC1000 1T FOLDABLE CRANE 88MM
- bahco:BH6FC1000
- rubix:80378421
- ean:7314150178650
- Delivery usually within ( 14 ) days
- Safe working load SWL:1000 kg
£ 869.48 excl. VAT
/ Each



