MASCOT 07479 PASADENA TROUSERS W/K PCTS BLACK 50.5R
Workwear Trouser
See technical informationSee documentsReferences
Mascot:07479-330-09 82C66
Rubix:2521052
Manufacturer :07479-330-09 82C66
EAN:5707209561824

Documents
Product details : MASCOT 07479 PASADENA TROUSERS W/K PCTS BLACK 50.5R
Light fabric. Triple stitched seams at leg and crotch. Belt loops. Fly with zip. Sewn in crease. Front pockets. Jetted back pockets with button. Thigh pockets, one with flap and hook and loop band fastening. Thigh phone pocket with flap and adjustable hook and loop band fastening. Ruler pocket. Pen pockets. Internal kneepad pockets.
Strengths
•Light fabric
Durable triple stitched seams on leg and crotch extend product life
Sewn pleats
Jetted back pockets with button
Internal kneepad pockets
The product tolerates industrial washing
Durable triple stitched seams on leg and crotch extend product life
Sewn pleats
Jetted back pockets with button
Internal kneepad pockets
The product tolerates industrial washing
Technical specifications
Attributes
| Logistic Weight | 800 g |
|---|---|
| Colour | black |
| Size | 82/66 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Knee pad pocket | yes |
| Grammage | 245 g/m² |
| Material | 65% polyester;35% cotton |
Show UNSPSC/ECL@SS
£ 50.44 excl. VAT
/ Each
£ 60.53 incl. VAT
- Usually arrives within 14 working days
