ORBITINT HYDRA FLAME+ MACTL2 FR ARC COMBAT TROUSER NAVY 36L
Workwear Trouser
See technical informationSee documentsReferences
Orbit International:MACTL2-NAVY-36L
Rubix:4515550
Manufacturer :MACTL2-NAVY-36L
EAN:5054011258993

Documents
Product details : ORBITINT HYDRA FLAME+ MACTL2 FR ARC COMBAT TROUSER NAVY 36L
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | 36 |
| Main material | modacrylic |
| Secondary colour | black |
| Knee pad pocket | yes |
| Grammage | 310 g/m² |
| Material | 60% modacrylic;40% cotton |
Show UNSPSC/ECL@SS
£ 75.85 excl. VAT
/ Each
£ 91.02 incl. VAT
- Usually arrives within 14 working days
