References
Orn:SP1160PB-NV-8
Rubix:2578170
EAN:5055748703893

Documents
Product details : ORN 1160 LADIES EAGLE POLOSHIRT NAVY 8
High quality premium weight classic polo shirt, rod design knitted collar and cuff, well padded neckline for comfort, half moon yolk at neck for increased strength, self coloured placket with matching buttons, triple stiched on all main seams for ultimate strength
50% polyester, 50% cotton. 220 gsm.
Strengths
High Quality premium weight poloshirt
Knitted collar, rod design,well padded, taped neckline for comfort
Half moon yolk at neck for increased strength
Cuffed sleeves with matching rod design
Self coloured placket, with matching pearlised buttons
Triple stitched on all main seams for ultimate strength
Knitted collar, rod design,well padded, taped neckline for comfort
Half moon yolk at neck for increased strength
Cuffed sleeves with matching rod design
Self coloured placket, with matching pearlised buttons
Triple stitched on all main seams for ultimate strength
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | 8 |
| Main material | cotton/polyester |
| Secondary colour | no secondary color |
| Grammage | 220 g/m² |
| Material | 50% polyester/50% cotton |
Show UNSPSC/ECL@SS
£ 7.20 excl. VAT
/ Each
£ 8.64 incl. VAT
- In stock: Next day delivery
