KC 7407 WYPALL L10 WIPING PAPER CENTREFEED FOR REACH+ BLU 6RLS 500SH
WypAll L10 blue paper wipers
See technical informationReferences
Kimberly-Clark:7407
Rubix:252A6684
EAN:5027375053665
Product details : KC 7407 WYPALL L10 WIPING PAPER CENTREFEED FOR REACH+ BLU 6RLS 500SH
Whatever surfaces they come into contact with throughout the day, promote peace of mind for your employees and visitors by providing proven workplace hygiene solutions to help break the germ transmission chain. WypAll® L10 wipers for stores and retail outlets are designed to perform all your wiping tasks to perfection. These blue, perforated, centerfeed rolls embossed with the brand logo are medium-sized, high-capacity wipers. Compressed wiper rolls with more sheets per roll space out product filling and transportation to achieve higher sustainability standards and reduce CO2 emissions and waste. Our unique Airflex™ technology provides exceptional strength and absorbency to each paper wiper, and the blue roll is designed to be easily detectable in environments where contamination risks are high. Versatile single-ply paper towel rolls can be used with or without a dispenser to suit your needs. WypAll® L10 wiper rolls for stores and points of sale are compatible with our WypAll® ReachPlus™ portable dispenser (6521) and Aquarius™ Roll Control™ wall wiper dispensers in white (7018) and grey (7181), using the existing red plate. These easy-to-clean, quick-load wiper dispensers offer more reliable sheet-to-sheet dispensing solutions. Sheet-by-sheet dispensing reduces the number of sheets used, while ensuring that users only touch the sheet they need, guaranteeing maximum hygiene and better cost control. This blue WypAll® roll can be used once with detergent or disinfectant. Tests have proved that these Kimberly-Clark™ wipers are compatible for use in spraying and wiping with peracetic acid, hydrogen peroxide and quats (quaternary ammonium compounds). Spray and wipe compatibility ensures that employees can clean their own workspaces, vehicles, offices, seating and food preparation areas before and after use. The combination of wipers and sprays also enables production workers to clean/disinfect individual workstations before moving on to the next shift. For environments where fully saturated wiping is required, tests have proven that these WypAll® wiper rolls are soap/detergent compatible. Always follow the manufacturer's instructions for dilution, application and contact time. These WypAll® L10 centerfeed rolls are designed for retail and point-of-sale environments. These WypAll® wipers are also available in white (7406). Each wiper measures 38 cm (L) x 18.3 cm (W).Each roll of WypAll® L10 paper wipers for stores and points of sale contains 500 single-ply blue paper wipers embossed with the brand logo.Supplied as centerfeed reels, the versatile medium-sized wiper rolls can be used with or without a dispenser, and hold more sheets per roll to limit refill frequency and transportation.Blue roll compatible with Aquarius™ Roll Control™ wiper dispensers (7018, 7181) using the existing red plate and with our WypAll® ReachPlus™ dispenser (6521) for more reliable sheet-to-sheet dispensing solutions that improve workplace hygiene and cost control.Thanks to unique Airflex™ technology, these cleaning wipers offer exceptional strength and absorbency.These WypAll® L10 perforated sheet-to-sheet centerfeed blue rolls are designed for store and point-of-sale environments.
Technical specifications
Attributes
| Packaging | 6 blue rolls of 500 paper wipes (3,000 pcs. total) |
|---|
Show UNSPSC/ECL@SS
£ 71.14 excl. VAT
/ Each
£ 85.37 incl. VAT
- Usually arrives within 14 working days

