SMC XT34-67 5/2 FOOT PEDAL 1/8 PORT

XT34-67 5/2 PEDAL valve

See technical information
References
SMC:XT34-67
Rubix:106A9631
Manufacturer :XT34-67
EAN:3618036497267
brand logo
Technical specifications
Typeoperating pressure: 0.15 to 0.9 mpa.

Product details : SMC XT34-67 5/2 FOOT PEDAL 1/8 PORT


We have extended our mechanical valve range, with our 5 port foot pedal valve: Series XT34-60/67. With 2 models available, with and without lock, it can be easily operated by foot. It has a flow rate of up to 184 l/min and an operating pressure from 0.15 to 0.9 MPa. Suitable for a wide range of applications, the XT34-60/67 is ideal to control double acting actuators.
•5 port mechanical valve with foot pedal type actuation.
•Available with lock and without lock.
•Operating pressure: 0.15 to 0.9 MPa.

Model: 67 (w/o Lock)

Technical specifications


Attributes
Typeoperating pressure: 0.15 to 0.9 mpa.
Show UNSPSC/ECL@SS
£ 115.14 excl. VAT
/ Each
£ 138.17 incl. VAT
  • Delivery usually within ( 4 ) days