FESTO 10190 FRONT PANEL VALVE SVS-3-1/8


SVS front panel valve

References
festo:SVS-3-1/8
rubix:107A8846
manufacturer :10190
ean:4052568009007
SVS-3-1/8 Front panel valve
brand logo
Technical specifications
Type3/2 closed, monostable
See all Specifications

Product details : FESTO 10190 FRONT PANEL VALVE SVS-3-1/8


Front panel valve SVS-3-1/8 Valve function=3/2 closed, monostable, Type of actuation=mechanical, Standard nominal flow rate=120 l/min, Operating pressure=3,5 - 8 bar, Design structure=Piston seat

Technical specifications


Attributes
Type3/2 closed, monostable
Volume flow rate1120 l/min
Show UNSPSC/ECL@SS
£ 136.05 excl. VAT
/ Each
£ 163.26 incl. VAT
  • In stock: Next day delivery