References
Festo:H-4/3-M5
Rubix:107A3222
Manufacturer :7334
EAN:4052568111038

Documents
Product details : FESTO 7334 FINGER LEVER VALVE H-4/3-M5
finger lever valve H-4/3-M5 Valve function=4/3 exhausted, Type of actuation=manual, Standard nominal flow rate=125 l/min, Operating pressure=0 - 8 bar, Type of reset=mechanical spring
Technical specifications
Attributes
| Type | h multi-position valve |
|---|---|
| Type of coupling | m5 |
Show UNSPSC/ECL@SS
£ 344.28 excl. VAT
/ Each
£ 413.14 incl. VAT
- Delivery usually within ( 6 ) days