FESTO 8035776 DISTRIBUTOR


Y-Distributor with Cable

References
festo:NEDY-L2R1-V1-M12G5-U-0.3L-M12G4-5R
rubix:391A4075
manufacturer :8035776
ean:4052568285067
brand logo
brand logo
Technical specifications
TypeY-Distributor with Cable
See all Specifications

Product details : FESTO 8035776 DISTRIBUTOR


Distributor NEDY-L2R1-V1-M12G5-U-0.3L-M12G4-5R Based on the standard=EN 61076-2-101, Design structure=Y-Distributor with cables on both sides, Distributor type=2 to 1, Cable identification=With inscription label holder, Cable attribute=Energy chain + robot

Technical specifications


Attributes
TypeY-Distributor with Cable
Diameter4.5 mm
ColourGrey
Show UNSPSC/ECL@SS
£ 47.27 excl. VAT
/ Each
£ 56.72 incl. VAT
  • Usually arrives within 14 working days