FESTO 177676 CONNECTING CABLE KMYZ-2-24-M8-0,5-LED
KMYZ connecting cable for valves
See technical informationSee documentsReferences
Festo:KMYZ-2-24-M8-0,5-LED
Rubix:123A4531
Manufacturer :177676
EAN:4052568075590

Documents
Product details : FESTO 177676 CONNECTING CABLE KMYZ-2-24-M8-0,5-LED
Plug socket with cable KMYZ-2-24-M8-0,5-LED For vacuum generators VAD-MYB, VADM, VADMI and multi-pin Distributor MPV. Assembly Position=Any, Cable attribute=Standard, Switching Position indicator=LED, Nominal operating voltage DC=24 V, Acceptable current load at 40°C=1 A
Technical specifications
Attributes
| Logistic Weight | 19,1 g |
|---|---|
| Type | connecting cable kmyz |
Show UNSPSC/ECL@SS
£ 40.58 excl. VAT
/ Each
£ 48.70 incl. VAT
- Delivery usually within ( 6 ) days