Distributor NEDY-L2R1-V1-M8G3-N-M12G4 Based on the standard=(* EN 61076-2-101, * EN 61076-2-104), Design structure=Y-Distributor without cable, Distributor type=2 to 1, Cable identification=Without inscription label holder, Operating voltage range AC=0 - 30 V