FESTO 11681 MOUNTING FLANGE YSRF-8


YSRF Mounting flange

References
festo:YSRF-8
rubix:114A5019
manufacturer :11681
ean:4052568065799
brand logo
brand logo
Technical specifications
TypeMounting flange

Product details : FESTO 11681 MOUNTING FLANGE YSRF-8


Mounting flange YSRF-8 For shock absorbers. Size=8, Corrosion resistance classification CRC=2, Product weight=50 g, Mounting type=with through hole, Materials note=Free of copper and PTFE

Technical specifications


Attributes
TypeMounting flange
Show UNSPSC/ECL@SS
Ā£ 31.53 excl. VAT
/ Each
Ā£ 37.84 incl. VAT
  • Delivery usually within ( 6 ) days