Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic cylinders and actuators - Accessory
FESTO 174393 SWIVEL FLANGE SNCB-63
FESTO 174393 SWIVEL FLANGE SNCB-63
SNCB Swivel Flange
References
festo:
SNCB-63
rubix:
118A3232
manufacturer :
174393
ean:
4052568014032
Technical specifications
Type
swivel flange
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 174393 SWIVEL FLANGE SNCB-63
Swivel flange SNCB-63 Size=63, Conforms to standard=ISO 15552, Variants=Excellent corrosion protection, Corrosion resistance classification CRC=2, Ambient temperature=-40 - 90 °C
Technical specifications
Attributes
Logistics dimensions (L x W x H)
103
x
57
x
88
mm
Logistic Weight
368
g
Type
swivel flange
Connection 1
63 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
34.57
excl. VAT
/
Each
£
41.48
incl. VAT
Delivery usually within (
2
) days
Add to cart
Check our products from related categories
SMC EX600-DXPC1 DIGITAL INPUT UNIT
NORGREN QM/404 F MOUNTING
FESTO 161812 FLANGE MOUNTING FZF-18
FESTO 2116672 MOTOR FLANGE
NORGREN QM/8012/24 L MOUNTING
FESTO 157512 SWIVEL FLANGE SNGB-250
SMC CG5EA32TFSR-25 STAINLESS STEEL CYLINDER
MATARA PIN-125 PIN TO SUIT CA/CB CLEVIS 125 BORE ISO15552-VDMA 24562 P
FESTO 560681 AXIAL KIT
FESTO 8118288 ELECTRIC CYLINDER UNIT
FESTO 574560 ADAPTER KIT
FESTO 8047577 ADJUSTING KIT
FESTO 567496 SCREW KIT
FESTO 6524 ROD CLEVIS SGA-M16
FESTO 8163573 ADAPTER KIT