FESTO 537311 ADAPTER KIT

HAPG Adapter Kit

See technical informationSee documents
References
Festo:HAPG-SD2-29
Rubix:391A2270
Manufacturer :537311
EAN:4052568172589
HAPG-SD2-29 Adapter kit
Technical specifications
Typeadapter kit for grippers
See all Specifications
Documents

Product details : FESTO 537311 ADAPTER KIT


Adapter kit HAPG-SD2-29 Assembly Position=Any, Corrosion resistance classification CRC=2, Product weight=146 g, Mounting type=(* Internal thread and centring sleeve, * With through-hole and centring sleeve), Materials note=Free of copper and PTFE

Technical specifications


Attributes
Logistic Weight185 g
Typeadapter kit for grippers
Show UNSPSC/ECL@SS
£ 168.45 excl. VAT
/ Each
£ 202.14 incl. VAT
  • Delivery usually within ( 16 ) days