FESTO 34580 MOUNTING FLANGE YSRF-S-12-C


YSRF Mounting flange

References
festo:YSRF-S-12-C
rubix:114A5159
manufacturer :34580
ean:4052568115494
brand logo
brand logo
Technical specifications
TypeMounting flange

Product details : FESTO 34580 MOUNTING FLANGE YSRF-S-12-C


Mounting flange YSRF-S-12-C For shock absorbers. Size=12, Corrosion resistance classification CRC=2, Product weight=130 g, Mounting type=with through hole, Materials note=Free of copper and PTFE

Technical specifications


Attributes
TypeMounting flange
Show UNSPSC/ECL@SS
Ā£ 100.08 excl. VAT
/ Each
Ā£ 120.10 incl. VAT
  • Delivery usually within ( 6 ) days