References
Festo:SLG-S-12-100
Rubix:117A0574
Manufacturer :525687
EAN:4052568083038

Documents
Product details : FESTO 525687 PROFILE STRIP SLG-S-12-100
Mounting rail SLG-S-12-100 For intermediate Position Module with linear drive SLG Assembly Position=Any, Corrosion resistance classification CRC=2, Ambient temperature=-10 - 60 °C, Product weight=111 g, Mounting type=With through-hole and dowel pin
Technical specifications
Attributes
| Logistic Weight | 202 g |
|---|---|
| Type | mounting rail for slg, dgc linear actuators |
Show UNSPSC/ECL@SS
£ 77.02 excl. VAT
/ Each
£ 92.42 incl. VAT
- Delivery usually within ( 16 ) days