FESTO 34581 MOUNTING FLANGE YSRF-S-16-C

YSRF Mounting flange

See technical informationSee documents
References
Festo:YSRF-S-16-C
Rubix:114A5160
Manufacturer :34581
EAN:4052568115500
brand logo
Technical specifications
Typemounting flange
Documents

Product details : FESTO 34581 MOUNTING FLANGE YSRF-S-16-C


Mounting flange YSRF-S-16-C For shock absorbers. Size=16, Corrosion resistance classification CRC=2, Product weight=180 g, Mounting type=with through hole, Materials note=Free of copper and PTFE

Technical specifications


Attributes
Typemounting flange
Show UNSPSC/ECL@SS
£ 105.06 excl. VAT
/ Each
£ 126.07 incl. VAT
  • Delivery usually within ( 6 ) days