FESTO 1653250 SHOCK ABSORBER RETAINER

EAYH Damper holder

See technical informationSee documents

References

Festo:EAYH-L2-160
Rubix:391A0640
Manufacturer :1653250
EAN:4052568244606
EAYH-L2-160 Shock absorber retainer

Technical specifications

Typedamper holder eayh
See all Specifications

Documents

Product details : FESTO 1653250 SHOCK ABSORBER RETAINER


Shock absorber retainer EAYH-L2-160 Size=160, Corrosion resistance classification CRC=1, Product weight=626 g, Materials note=Conforms to RoHS, Materials information, housing=Wrought Aluminium alloy
Damper holder EAYH-L2-160 Size=160, Corrosion resistance class KBK=1, Product weight=626 g, Material note=RoHS compliant, Housing material information=Aluminium wrought alloy

Technical specifications


Attributes
Logistic Weight646,2 g
Typedamper holder eayh
£ 199.22 excl. VAT
/ Each
£ 239.06 incl. VAT
  • Delivery usually within ( 2 ) days