SMC ZCDUKQ10-20D FREE MOUNT CYLINDER FOR VACUUM
ZC(D)UK, Free Mount Cylinder w/Vacuum Pad
See technical informationSee documentsReferences
SMC:ZCDUKQ10-20D
Rubix:393A2794
Manufacturer :ZCDUKQ10-20D

Technical specifications
| Cylinder diameter | 10 mm |
|---|---|
| Cylinder stroke | 20 mm |
| Type | free mount cylinder |
Documents
Product details : SMC ZCDUKQ10-20D FREE MOUNT CYLINDER FOR VACUUM
The ZCUK series is a non-rotating free mount cylinder for vacuum applications. The ZCUK was created by providing a vacuum passage in the rod of the CUK cylinder to enable a vacuum pad to be installed on the end of the rod. A guide is provided as standard equipment. Vacuum pads are available with pad diameters of ø2 to ø50. Cap or rod piping is available to the rod side. Series ZCUK is available in 5 bore diameters.
Technical specifications
Attributes
| Cylinder diameter | 10 mm |
|---|---|
| Cylinder stroke | 20 mm |
| Type | free mount cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 95.53 excl. VAT
/ Each
£ 114.64 incl. VAT
- Usually arrives within 14 working days