SMC ZH05BSA-06-F01 VACUUM EJECTOR


ZH-A, Vacuum Ejector, Box Style/Body Ported Style, Metric

References
smc:ZH05BSA-06-F01
rubix:394A0583
manufacturer :ZH05BSA-06-F01
brand logo
brand logo
Technical specifications
TypeZH-A, Vacuum Ejector, Box Style/Body Ported Style, Metric

Product details : SMC ZH05BSA-06-F01 VACUUM EJECTOR


Body ported type/ Box type vacuum ejector. Compact and lightweight Suction flow rate up to 155 l/min Nozzle diameters: 0.5, 0.7, 1, 1.3, 1.5, 1.8 and 2 mm Multiple piping variations: One-touch fittings and screw-in connections (G/Rc/NPT) 4 mounting types: direct, standard bracket, L-bracket or DIN rail.

Strengths

One-touch fittings: Ø 6, 8, 10 and 12 mm. Screw-in connections: 1/8" to 1/2" (Rc/G).

Technical specifications


Attributes
TypeZH-A, Vacuum Ejector, Box Style/Body Ported Style, Metric
Show UNSPSC/ECL@SS
£ 28.23 excl. VAT
/ Each
£ 33.88 incl. VAT
  • Usually arrives within 14 working days