References
TTC:ZPN16
Rubix:120A8938

Product details : TTC 16MM EYENUT ZPN16
70Kg-8,600Kg Capacity
Made from high tensile steel
Supplied zinc plated
Manufactured to DIN5802
Not for angular lifting
Made from high tensile steel
Supplied zinc plated
Manufactured to DIN5802
Not for angular lifting
Technical specifications
Attributes
| Safe working load SWL | 8600 kg |
|---|---|
| Width | 16 mm |
| Type | eye nut |
| Weight | 0.24 kg |
| Model | zpn |
Show UNSPSC/ECL@SS
- Usually arrives within 14 working days
